Zoro Homepage

Multi Size Hold Open Door Closer 689 Aluminum Finish

  • Mfr # 1111BF689

  • Zoro # G315500704


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Closer Series
1100 Series
Color
Aluminum
Finish
Aluminum
Material
Aluminum
Width
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111BF689
Zoro #
G315500704
UPC #
049306743761
Country of Origin
United States

Dimensions

Width
6.2 in
Length
15.3 in
Depth
3.8 in

Details

Closer Series
1100 Series
Color
Aluminum
Finish
Aluminum
Material
Aluminum

Description

ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.