Zoro Homepage

Right Hand Reverse 3ft x 7ft Exit Only Economy Surface Vertical Rod Exit Device 689 Aluminum Finish

  • Mfr # 181036689RHR

  • Zoro # G015501834


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Series
1800 Series
Finish
Aluminum
Material
Aluminum
Color
Aluminum
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181036689RHR
Zoro #
G015501834
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Width
9 in
Overall Length
37.5 in
Size
33" Overall Length; 2-1/8" Bar Width; 2-1/2" Projection While Extended

Details

Series
1800 Series
Finish
Aluminum
Material
Aluminum
Color
Aluminum

Description

ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.