Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Device, Dark Bronze Finish

  • Mfr # 1800-48 695

  • Zoro # G3128425


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Series
Yale 1800
Exit Device Type
Rim
Door Width
48 in
Fits Stile Width
4 1/2 in
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-48 695
Zoro #
G3128425
UPC #
-
Country of Origin
United States

Dimensions

Door Width
48 in
Fits Stile Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
42 in
Door Thickness - Maximum
4 1/2 in
Door Height - Maximum
84 in
Door Width - Maximum
48 in

Details

Series
Yale 1800
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Electrical/Mechanical
Mechanical
Lockset Function
Exit
ADA Compliant
Yes
Outside Trim Type
Not Included
Lockdown Type
Hex Key Dogging
Standards
ISO 9001, UL Listed, UL and cUL Listed, ULC Listed
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Lockset Type
Mechanical
Product Type
Exit Device
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Bronze Painted

Description

Exit Device, Rim, Hex Key Dogging, Mechanical, Grade 1, Dark Bronze Finish, Door Width 48 in, Series Yale 1800, Fits Stile Width 4 1/2 in, Door Handing Non-Handed, Yes, No, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.