Zoro Homepage

Rim ExitDevice, StainlessSteel, Series7100

  • Mfr # 7100 36 630

  • Zoro # G8693027


product price: $1,298.99
/ea
Free Shipping & Returns

Key Features

Series
7100
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100 36 630
Zoro #
G8693027
UPC #
802063183887
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Door Width - Minimum
30 in

Details

Series
7100
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Stainless steel
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Heavy Duty
Standards
CAL FIRE 3725-0257:0112, CAL FIRE 4140-0257:0111, UL Listed, ULC Listed
Lockdown Type
Hex Key Dogging
Outside Trim Type
Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
ANSI Grade
1
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
Performance Grade
1
Product Type
Exit Device

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 36 in, Series 7100, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards CAL FIRE 3725-0257:0112, CAL FIRE 4140-0257:0111, UL Listed, ULC Listed, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.