Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Pullman Bolt, Exit Device, Bronze 691

  • Mfr # 1800F-36-691

  • Zoro # G2742747


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Series
1800
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800F-36-691
Zoro #
G2742747
UPC #
094713923350
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
Door Height
96 in
Length (In.)
33
Door Height - Maximum
96 in
Door Width - Minimum
30 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
4 1/2 in
Door Width - Maximum
36 in

Details

Series
1800
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Bronze
Fire Rated
Yes
Grade
1
Item
Exit Device
Standards
ISO 9001, UL Listed, UL and cUL Listed, ULC Listed
ADA Compliant
Yes
Performance
Standard Duty
Type
Rim
Outside Trim Type
Not Included
ANSI/BHMA Finish
Light Bronze Painted
Performance Grade
2
Lockset Type
Mechanical
Product Type
Exit Device
Fire Rating
3 hr
ANSI Grade
1
Exit Bar Style
Touchbar
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed

Description

Exit Device, Rim, Standard Duty Performance, Grade 1, Bronze Finish, Door Width 30 in to 36 in, Series 1800, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Type Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.