Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Pullman Bolt, Grade 1,1800 Series

  • Mfr # 1800F-36-689

  • Zoro # G3008205


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Series
1800
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800F-36-689
Zoro #
G3008205
UPC #
094713923329
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
Door Height
96 in
Length (In.)
33
Door Width - Minimum
30 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Maximum
4 1/2 in
Door Width - Maximum
36 in

Details

Series
1800
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Lacquer
Fire Rated
Yes
Grade
1
Item
Exit Device
Color
Silver
Performance
Standard Duty
ADA Compliant
Yes
Type
Rim
Standards
ISO 9001, UL Listed, UL and cUL Listed, ULC Listed
Outside Trim Type
Not Included
Hand Orientation
Non-Handed
Exit Bar Style
Touchbar
Fire Rating
3 hr
ANSI Grade
1
Performance Grade
2
ANSI/BHMA Finish
Aluminum Painted
Product Type
Exit Device
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical

Description

Exit Device, Rim, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 30 in to 36 in, Series 1800, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Type Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.