Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Square Bolt, Exit Device, Heavy Duty

  • Mfr # 7150F-36 32D

  • Zoro # G2666063


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Series
7150
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7150F-36 32D
Zoro #
G2666063
UPC #
094700487438
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
Door Width - Minimum
30 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
84 in
Door Width - Maximum
36 in

Details

Series
7150
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Stainless steel
Fire Rated
Yes
Grade
1
Item
Exit Device
Performance
Heavy Duty
Type
Rim SquareBolt(R)
Standards
CAL FIRE 3725-0257:0112, CAL FIRE 4140-0257:0111, UL Listed, ULC Listed
Lockdown Type
Hex Key Dogging
Outside Trim Type
Not Included
Ligature-Resistant
Not Ligature-Resistant
Product Type
Exit Device
Hand Orientation
Non-Handed
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Exit Bar Style
Touchbar
Lockset Type
Mechanical
ANSI Grade
1

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 in to 36 in, Series 7150, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Standards CAL FIRE 3725-0257:0112, CAL FIRE 4140-0257:0111, UL Listed, ULC Listed, Outside Trim Type Not Included, Type Rim SquareBolt(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.