Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Vertical Rod Exit Device

  • Mfr # 1810-36 695

  • Zoro # G3123604


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Series
Yale 1800
Exit Device Type
Surface Vertical Rod
Door Width
36 in
Fits Stile Width
4 1/2 in
Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1810-36 695
Zoro #
G3123604
UPC #
-
Country of Origin
United States

Dimensions

Door Width
36 in
Fits Stile Width
4 1/2 in
Door Width - Maximum
36 in
Door Thickness - Maximum
4 1/2 in
Door Width - Minimum
30 in
Door Height - Maximum
84 in
Door Thickness - Minimum
1 3/4 in

Details

Series
Yale 1800
Exit Device Type
Surface Vertical Rod
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
ADA Compliant
Yes
Lockset Function
Exit
Outside Trim Type
Not Included
Electrical/Mechanical
Mechanical
Standards
ISO 9001, UL Listed, UL and cUL Listed, ULC Listed
ANSI Grade
1
Hand Orientation
Non-Handed
Lockdown Type
Hex Key Dogging
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Bronze Painted
Exit Bar Style
Touchbar
Lockset Type
Mechanical
Product Type
Exit Device

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series Yale 1800, Fits Stile Width 4 1/2 in, Yes, No, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Lockset Function Exit

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.