Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Vertical Rod Exit Device

  • Mfr # 1810F-36 695

  • Zoro # G3123498


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Series
Yale 1800
Exit Device Type
Surface Vertical Rod
Door Width
36 in
Fits Stile Width
4 1/2 in
Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1810F-36 695
Zoro #
G3123498
UPC #
-
Country of Origin
United States

Dimensions

Door Width
36 in
Fits Stile Width
4 1/2 in
Door Height - Maximum
84 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Door Width - Minimum
30 in
Door Thickness - Maximum
4 1/2 in

Details

Series
Yale 1800
Exit Device Type
Surface Vertical Rod
Finish
Dark Bronze
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Standards
ISO 9001, UL Listed, UL and cUL Listed, ULC Listed
Lockset Function
Exit
Outside Trim Type
Not Included
ANSI/BHMA Finish
Dark Bronze Painted
ANSI Grade
1
Product Type
Exit Device
Fire Rating
3 hr
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Exit Bar Style
Touchbar

Description

Surface Vertical Rod, Surface Vertical Rod, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series Yale 1800, Fits Stile Width 4 1/2 in, Yes, Yes, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.