Zoro Homepage

Surface Vertical Rod Exit Device

  • Mfr # 2010-12 695

  • Zoro # G3128084


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Series
Yale 2100
Exit Device Type
Surface Vertical Rod
Finish
Dark Bronze
Grade
1
Standards
ISO 9001, UL Listed, ULC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010-12 695
Zoro #
G3128084
UPC #
-
Country of Origin
United States

Dimensions

Door Width - Maximum
30 in
Door Height - Maximum
84 in
Door Thickness - Maximum
4 1/2 in
Door Width - Minimum
12 in
Door Thickness - Minimum
1 3/4 in

Details

Series
Yale 2100
Exit Device Type
Surface Vertical Rod
Finish
Dark Bronze
Grade
1
Item
Surface Vertical Rod
Standards
ISO 9001, UL Listed, ULC Listed
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Lockset Function
Exit
Outside Trim Type
Not Included
ANSI/BHMA Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Exit Bar Style
Touchbar
ANSI Grade
1
Lockdown Type
Hex Key Dogging
Lockset Type
Mechanical
Product Type
Exit Device
Ligature-Resistant
Not Ligature-Resistant

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Mechanical, Grade 1, Dark Bronze Finish, Series Yale 2100, Yes, Standards ISO 9001, UL Listed, ULC Listed, Outside Trim Type Not Included, Lockset Function Exit

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.