Zoro Homepage

Surface Vertical Rod, Grade 1, 42In, Bronze

  • Mfr # 1810F-42-691

  • Zoro # G3174333


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Series
1800
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in to 42 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1810F-42-691
Zoro #
G3174333
UPC #
094713923428
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in to 42 in
Fits Stile Width
4 1/2 in
Door Height
96 in
Length (In.)
39
Door Width - Maximum
42 in
Door Width - Minimum
36 in
Door Height - Maximum
96 in
Door Thickness - Maximum
4 1/2 in
Door Thickness - Minimum
1 3/4 in

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Standard Duty Performance, Grade 1, Bronze Finish, Door Width 36 in to 42 in, Series 1800, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Type Vertical Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.