Proximity Card Reader, Stainless Steel, Stainless Steel, For Use With: All Access Control Systems

  • Mfr # ES100-15LH-IPS-630

  • Zoro # G705311439


product price:  $1,317.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24 V DC
Door Frame Type
Hollow Metal/Wood
Faceplate Depth
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES100-15LH-IPS-630
Zoro #
G705311439
UPC #
0740090027647
Country of Origin
United States

Dimensions

Faceplate Depth
1/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in
Overall Height
4 7/8 in
Overall Width
1 1/4 in

Details

Item
Proximity Card Reader
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24 V DC
Door Frame Type
Hollow Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless Steel
Material
Stainless Steel
Bolt Throw
1 in
Fire Rated
1-1/2 Double Door, 3 hr Single Door, Yes
Standards
CE Certified, EMC Directive 2014 30 EU
Strikes
1,500
For Use With
All Access Control Systems
Features
Battery Operated, LED Visual Status Indicators Red/Amber or Green/Amber, Fail Secure Operation (Standard), Field Adjustable Integrated Shim, Integrated Locked State and Tamper Monitoring, Integrates with Existing Access Control Systems, Non Handed, Supports HID Multiclass SE Card Technologies, Supports NFC and BLE Mobile Credentials, Tamper Resistant
Includes
Batteries
Operating Temperature - Minimum
-13 Degrees F
Voltage
12 to 24V DC
Operating Temperature - Maximum
140 Degrees F

Description

Access Control System,12/24VDC,1-1/4" W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.