Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 6210 12V US32D CON
  • Zoro # G4060747
product price: 
$
895.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V AC/DC
Door Frame Type
Hollow Metal/Aluminum
Faceplate Depth
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6210 12V US32D CON
Zoro #
G4060747
UPC #
-
Country of Origin
United States
Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V AC/DC
Door Frame Type
Hollow Metal/Aluminum
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Includes
(2) Plug Connectors
Bolt Throw
3/4 in
Features
Adjustable Strike Box
Material
Stainless Steel
Standards
CSFM Listed, UL 1034, UL 294
Fire Rated
Yes
For Use With
Mortise/Cylindrical Locksets
Strikes
250,000 Cycles
Strike Type
Mortise
Strike Cycles
250,000
Performance Grade
1
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
For Use with Door Material
Aluminum, Hollow Metal, Wood
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Faceplate Depth
1 7/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V AC/DC, Door Frame Type Hollow Metal/Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 7/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 250,000 Cycles, Features Adjustable Strike Box, Standards CSFM Listed, UL 1034, UL 294, Includes (2) Plug Connectors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.