CECO Hollow Steel Security Door, Half Glass, Cylindrical Prep, Curries Hinge, 16 Ga, 32"W X 80"H

  • Mfr # CHMDXHG2868XCYL-CE-18GA

  • Zoro # G205621816


product price:  $3,082.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMDXHG2868XCYL-CE-18GA
Zoro #
G205621816
UPC #
-
Country of Origin
United States

Description

Ceco hollow steel half glass door, cylindrical prep, curries hinge, 16 ga, 32"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 35-1/8", 65-3/8", lock prep location from top of door, 38-1/4", actual glass size 25" x 19", visible glass 24" x 18", glass not included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products