Shop CECO-ENVOY

Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1

  • Mfr # CEVD183070CYL-F-CE
  • Zoro # G3466751

product price: 
$
460.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Hand
Non Handed
Door Opening Height
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CEVD183070CYL-F-CE
Zoro #
G3466751
UPC #
-
Country of Origin
United States
Item
Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Hand
Non Handed
Material
18 Gauge Steel
Fire Rating
180 min
Security Door Color
Gray
Agency Compliance
UL Fire Rating
For Use With
Frames, 3KY82, 3KY83, 3KY74, 3KY75
Thermal Insulation U-Factor
0.16 W/mK
Includes
Closer Reinforcement Channel, Polystyrene Core
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
18 ga
Compatible with Brand
CECO-ENVOY
Compatible with Manufacturer Model Number
FOO1743X, FOO1744X, FOO1751X, FOO1752X
Hinge Placement Type
1
Includes Louver
No Louver Included
Mounting Style
Flush
Door Hand Orientation
Non-Handed
Number of Doors
1
Door Material
Steel
Standards
UL
Compatible Manufacturer Part Number
FOO1743X, FOO1744X, FOO1751X, FOO1752X
Compatible with Mfr. Model No.
FOO1743X, FOO1744X, FOO1751X, FOO1752X
For Use with Mfr Model Number
FOO1743X, FOO1744X, FOO1751X, FOO1752X
Compatible Manufacturer Model Number
FOO1743X, FOO1744X, FOO1751X, FOO1752X
For Use With Mfr. Model Number
FOO1743X, FOO1744X, FOO1751X, FOO1752X
Compatible with Manufacturer Model No.
FOO1743X, FOO1744X, FOO1751X, FOO1752X
Compatible Pump Manufacturer Part Number
FOO1743X, FOO1744X, FOO1751X, FOO1752X
Compatible Mfr. Model Number
FOO1743X, FOO1744X, FOO1751X, FOO1752X
For Manufacturer Part Number
FOO1743X, FOO1744X, FOO1751X, FOO1752X
Compatible with Mfr. Model Number
FOO1743X, FOO1744X, FOO1751X, FOO1752X

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
72 5/8 in
Dimension a
6 5/8 in
Dimension E
84 in
Dimension B
39 5/8 in
Dimension d
40 15/16 in
Lock to Door Top Height
41 in
Bottom Hinge to Door Top Height
72 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Door Thickness
1 3/4 in
Door Height
84 in
Middle Hinge to Door Top Height
39 5/8 in
Door Width
36 in

Description

Steel Door, Flush, Door Type 1, Lock Type Cylindrical, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Frames, 3KY82, 3KY83, 3KY74, 3KY75, Includes Polystyrene Core, Closer Reinforcement Channel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products