
CECO Hollow Steel Security Door, Vision Light, Mortise Prep, CECO Hollow Hinge, 18 Ga, 36"W X 84"H
Mfr # CHMDXVL3070XMORT-CE-18GA
Zoro # G405621852
product price:Â $2,897.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHMDXVL3070XMORT-CE-18GA
Zoro #
G405621852
UPC #
-
Country of Origin
United States
Description
Ceco hollow steel vision light door, mortise prep, ceco hollow hinge, 18 ga, 36"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 39-5/8", 72-5/8", lock prep location from top of door, 38-1/16", actual glass size 11"h x 11" w, visible glass 10" x 10", glass not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.