This item is Discontinued.

Assembly Tool Feeler Gauge, 0.59 In Thick, 3 In L Blade S - 912

Feeler Gauge, 0.59 In Thick, 3 In L Blade (Discontinued)

  • Mfr # S - 912
  • Zoro # G0162526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S - 912
Zoro #
G0162526
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
0.590
Thickness (mm)
15
Blade Length (In.)
3 in
Blade Width (In.)
3/4

Details

Item
Feeler Gauge
Type
Metric
Material
High Impact Polystyrene
Thickness Tolerance
+/-10%

Description

Feeler Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.