This item is Discontinued.

Assenmacher Specialty Tools 1/2" Drive Impact Socket 12 ASS100-30A

1/2" Drive Impact Socket 12 (Discontinued)

  • Mfr # ASS100-30A
  • Zoro # G6402326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASS100-30A
Zoro #
G6402326
UPC #
0
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
30mm
Overall Length
85mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Category Type
Impact Socket
Socket Type
Deep

Description

Socket,30mm,1/2 In. Dr,Deep Impact,12 pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.