Radioactive Waste Disposal Bags, 18x24, 25/pk, 25PK

  • Mfr # 286769Y

  • Zoro # G205299435


product price:  $39.45
/pk 25, $1.58/ea

Key Features

Length
1.5 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286769Y
Zoro #
G205299435
UPC #
-
Country of Origin
China

Dimensions

Length
1.5 in
Width
13 in

Description

Radioactive material waste bags help sort and identify different types of waste. Strong, bottom-sealed waste liners are free of heavy metals, making them safe for landfill or incineration.
Made from: Low Density PolyethyleneShipping Weight: 4.0001 lbs
Shipping Dimensions: 13.00 x 10.00 x 1.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.