Wash Bottle, Std Spout, 500mL, Assorted, PK6

  • Mfr # F11716-0050
  • Zoro # G8158324
product price: 
$
55.79
/pk of 6, $9.30/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F11716-0050
Zoro #
G8158324
UPC #
-
Country of Origin
United States
Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Color
assorted
Labware Closure Color
Assorted
Labware Capacity - English
16 oz
Labware Clarity
Assorted
Venting
Non-Vented
Labware Body Color
Assorted
Bottle Material
LDPE
Cap Material
Polypropylene
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Wash Bottle Style
Standard Spout
Cap Color
Yellow
Opacity
Translucent/Opaque
Vented/Nonvented
Nonvented
Spout Style
Standard Spout
Labware Body Material
LDPE
Labware Imprinting
Acetone, Bleach, Distilled Water, Ethanol, Isopropanol, Sodium Hypochlorite, Write-On
Labware Capacity - Metric
500 mL
Imprinting
Acetone, Bleach, Distilled Water, Ethanol, Isopropanol, Write-On
Standards
29 CFR 1910.1200, OSHA
Capacity - English
16 fl oz
Clarity
Translucent
Closure Color
Assorted
Closure Included
Yes
Body Material
LDPE
Capacity - Metric
500 mL
Basic Material
Plastic
Product Type
Wash Bottle
Closure Style
Screw-On
Body Color
Assorted
Numbers of Bottles Included
6

Dimensions

Diameter
53 mm
Body Diameter
53 mm
Mouth Size
Wide
Maximum Screw Closure Size
53 mm

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Bleach, Distilled Water, Ethanol, Isopropanol, Write-On, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Assorted, Body Diameter 53 mm, Closure Color Assorted, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 6

Ratings & reviews