Zoro Homepage

Battery Tester, Digital, 12 to 24V, 125A

  • Mfr # 6030DV

  • Zoro # G2010736


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
12 to 24V
Display
Digital
Type
Handheld
Load Ranges
125 A
Probe
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030DV
Zoro #
G2010736
UPC #
099684002400
Country of Origin
United States

Dimensions

Width (In.)
6 in
Manufacturers Warranty Length
1 yr
Depth (In.)
7 in
Height (In.)
11 in
Overall Height
11 in
Overall Width
6 in
Manufacturer Warranty Length
1 yr
Overall Depth
7 in

Details

Item
Battery Tester
Voltage Range
12 to 24V
Display
Digital
Type
Handheld
Load Ranges
125 A
Probe
Metal
Product Type
Battery Load Tester
Includes Tester Batteries
Yes
Maximum Cold Cranking Amperage
1,000 A
Display Type
Digital
Minimum Input Voltage
12 V DC
Batteries Tested
12V, 24V
Load Amperage
125 A
Maximum Input Voltage
24 V DC
Minimum Cold Cranking Amperage
100 A

Description

Battery Tester, Product Type Battery Load Tester, Overall Width 6 in, Overall Height 11 in, Overall Depth 7 in, Batteries Tested 12V, 24V, Load Amperage 125 A, Maximum Input Voltage 24 V DC, Minimum Input Voltage 12 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 100 A, Display Type Digital, Includes Tester Batteries Yes, Manufacturer Warranty Length 1 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.