Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Tester, Digital, 500 Amps

  • Mfr # 6042

  • Zoro # G6426497


product price: $2,427.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
0 to 32V
Includes
(2) Trays, Conventional Multi-Meters, Inductive Amp Clamp
Display
Digital
Type
Digital
Works With
6V and 12V Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6042
Zoro #
G6426497
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Width (In.)
36 in
Depth (In.)
19 in
Height (In.)
8 in
Manufacturer Warranty Length
1 yr
Overall Height
8 in
Overall Depth
19 in
Overall Width
36 in

Details

Item
Battery Tester
Voltage Range
0 to 32V
Includes
(2) Trays, Conventional Multi-Meters, Inductive Amp Clamp
Display
Digital
Type
Digital
Works With
6V and 12V Batteries
Load Ranges
50 to 500
Accuracy
50 Cold Cranking Amps
Probe
Metal
Cold Cranking Amps
100 to 1000
Construction
Steel
Amps
500A
Connection Type
Clamp
Resolution
High
Application
Test Electrical Systems on 12 and 24 Volt Systems, Test All Types of Batteries
Product Type
Battery Load Tester
Includes Tester Batteries
Yes
Maximum Input Voltage
32 V DC
Number of Test Leads
1
Minimum Input Voltage
0 V DC
Minimum Cold Cranking Amperage
100 A
Display Type
Digital
Digital Display Screen Type
LCD
Load Amperage
500 A
Batteries Tested
12V, 24V
Maximum Cold Cranking Amperage
1,000 A

Description

Battery Tester, Product Type Battery Load Tester, Overall Width 36 in, Overall Height 8 in, Overall Depth 19 in, Batteries Tested 12V, 24V, Load Amperage 500 A, Maximum Input Voltage 32 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 100 A, Display Type Digital, Number of Test Leads 1, Includes Tester Batteries Yes, Digital Display Screen Type LCD, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.