Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Cable, 500A 15Ft, 5 AWG

  • Mfr # 6159

  • Zoro # G0566469


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Amps
500A
Application
Boosting Dead Battery
Includes
Flexi-Spring Cable Guard, Side Terminal Adapters
Material
Copper
Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6159
Zoro #
G0566469
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft.
Cable Length (Ft.)
15
Cable Length
15 ft

Details

Amps
500A
Application
Boosting Dead Battery
Includes
Flexi-Spring Cable Guard, Side Terminal Adapters
Material
Copper
Type
Heavy Duty
Connection Type
Clamp
Gauge
5 AWG
Cable Color
Black
Max. Temp.
-40
Copper (AWG/kcmil)
5
Function
Standard Jaw
Charger Function
Boosting
Max. Amps
500 A
Category Type
Jumper Cables
Item
Booster Cable
Standards
SAE J 1494
Jaw Type
Standard Jaw
Cable Wire Gauge
5 AWG
Cable Connection Type
Crimped
Minimum Operating Temperature
-40 Degrees F
Strength Rating
Heavy Duty
Maximum Current
500 A
Cable Jacket Color
Black
Cable Wire Material
Copper

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 5 AWG, Maximum Current 500 A, Jaw Type Standard Jaw, Cable Length 15 ft, Cable Jacket Color Black, Cable Wire Material Copper, Includes Flexi-Spring Cable Guard, Side Terminal Adapters, Standards SAE J 1494

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.