Zoro Homepage

Jump Start Set

  • Mfr # 6139

  • Zoro # G4141907


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Amps
500A
Application
Professional
Includes
Flexi-Spring Insulated Clamps, Lexan AN Connector, Polarized Stainless Steel Socket Box, Side Terminal Adapters, Stop/Go Lite, Tangle-Free Twin Extruded Cable
Material
Stainless Steel
Length
25 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6139
Zoro #
G4141907
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft.
Cable Length (Ft.)
25+5
Cable Length
25 ft

Details

Amps
500A
Application
Professional
Includes
Flexi-Spring Insulated Clamps, Lexan AN Connector, Polarized Stainless Steel Socket Box, Side Terminal Adapters, Stop/Go Lite, Tangle-Free Twin Extruded Cable
Material
Stainless Steel
Type
Stranded Copper
Connection Type
Plug-in
Gauge
4 AWG
Copper (AWG/kcmil)
4 / 41.4
Cable Color
Black
Item
Plug-In Booster Cable Set
Function
500A Solid copper
Category Type
Jump Starters
Max. Amps
500 A
Jaw Type
Standard Jaw
Clamp Body Material
Steel
Cable Wire Gauge
4 AWG
Cable Connection Type
Crimped
Cable Jacket Material
PVC/TPE
Cable Wire Material
Copper
Maximum Current
500 A
Cable Jacket Color
Black
Strength Rating
Heavy Duty

Description

Plug-In Booster Cable Set, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 500 A, Jaw Type Standard Jaw, Cable Length 25 ft, Cable Jacket Color Black, Cable Jacket Material PVC/TPE, Cable Wire Material Copper, Clamp Body Material Steel, Includes Flexi-Spring Insulated Clamps, Lexan AN Connector, Polarized Stainless Steel Socket Box, Side Terminal Adapters, Stop/Go Lite, Tangle-Free Twin Extruded Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.