Zoro Homepage

Plug-In Cable, 4 AWG, 25 ft

  • Mfr # AE6141-25

  • Zoro # G102493530


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Wire Size
4 AWG
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE6141-25
Zoro #
G102493530
UPC #
996840043676
Country of Origin
United States

Dimensions

Wire Size
4 AWG
Length
25 ft

Details

Item
Plug-In Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.