Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polarized A/N Plug, Red, DC

  • Mfr # 6216

  • Zoro # G2010578


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Connection Material
Polycarbonate
Connection Type
Plug-In
Insulation Material
Plastic
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6216
Zoro #
G2010578
UPC #
099684003308
Country of Origin
United States

Dimensions

Length
13 in
Height
1 13/64 in
Width
8 15/16 in
Overall Height
1 3/16 in
Overall Depth
1 in

Details

Item
Polarized A/N Plug
Color
Red
Connection Material
Polycarbonate
Connection Type
Plug-In
Insulation Material
Plastic
Polarity
DC
Includes
Connector, Terminals
Features
Polarized Plug Kit
Housing Material
Plastic
Maximum Current
110A (Constant Current), 400A at 1 min, 800A at 10 sec
Compatible Product Type
Quick Connect Sub Assemblies
Maximum Voltage
24V
Material
Polycarbonate Plastic

Description

Polarized A/N Plug, Maximum Current 110A (Constant Current), 400A at 1 min, 800A at 10 sec, Color Red, Connection Type Plug-In, Connection Material Polycarbonate, Housing Material Plastic, Insulation Material Plastic, Features Polarized Plug Kit, Compatible Product Type Quick Connect Sub Assemblies, Includes Connector, Terminals, Length 13 in, Material Polycarbonate Plastic, Maximum Voltage 24V, Overall Depth 1 in, Overall Height 1 3/16 in, Polarity DC, Width 8 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.