Heavy Duty Unsupported Latex, Unlined with Smooth Finish, 44 Mil, 12PK
- Mfr # 47-L442/M
- Zoro # G124206781
product price:Â
$
200.99
/pk of 12, $16.75/ea
Free Shipping & Returns
Key Features
Color
Black
Application
Food Processing Chemical Handling Chemical Refining Cleaning Janitorial
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47-L442/M
- Zoro #
- G124206781
- UPC #
- 616314035050
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- M
Details
- Color
- Black
- Application
- Food Processing Chemical Handling Chemical Refining Cleaning Janitorial
Description
Unlined to reduce potential of product contamination, Extra thick for added protection and abrasion resistance, Anatomically shaped to provide good fit, Long cuff to protect forearm, Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off, Chlorinated to harden and cleanse the surface of the glove , Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.