Supported Nitrile, PolyKor Cut Resistant Blended Liner with MicroFoam Grip, 67 Mil
- Mfr # 269442
- Zoro # G824211849
product price:Â
$
15.29
/pr
Sold in multiples of 12Â prs for
$183.48
Key Features
Color
Blue
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269442
- Zoro #
- G824211849
- UPC #
- 883940409771
- Country of Origin
- China
- Color
- Blue
Dimensions
- Glove Size
- 2XL
Description
Double-dipped nitrile construction provides ultra-high resistance to chemicals and irritants , Microfoam nitrile finish disperses liquids and oils away from the handling surfaces on contact for enhanced grip, PolyKor blended liner is lightweight and provides comfortable cut resistance, QR code on the back of the glove provides convenient protection/performance data with one scan of a phone or tablet camera, Silicone free for smudge free handling of painted, coated or finished surfaces, Latex free for a skin safe wear, Complies with FDA food handling requirements 21 CFR, Part 177
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.