Unsupported Latex Canner, Unlined with Raised Diamond Grip, 18 MIl, 12PK
- Mfr # 47-L171N/S
- Zoro # G224204328
product price:Â
$
20.49
/pk of 12, $1.71/ea
Key Features
Glove Size
S
Color
Natural
Application
Food Processing Chemical Handling Chemical Refining Cleaning Janitorial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47-L171N/S
- Zoro #
- G224204328
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- S
Details
- Color
- Natural
- Application
- Food Processing Chemical Handling Chemical Refining Cleaning Janitorial
Description
Unlined to reduce potential of product contamination, Straight cuff adds additional length to protect the forearm from liquid run-off, Raised Diamond pattern for an enhanced grip, Chlorinated to harden and cleanse the surface of the glove, Complies with FDA food handling requirements 21 CFR, Part 177, ISO 9001: 2008/SLS ISO 9001:2008, Silicone Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.