Shop ASSURANCE
See all product information
Create Account
Unsupported Neoprene, Flock Lined with Raised Diamond Grip, 28 Mil, 12PK
- Mfr # 9739
- Zoro # G624207516
product price:Â
$
73.85
/pk of 12, $6.15/ea
Key Features
Application
Petrochemical Refining Material Handling Degreasing Chemical Handling Plating Galvanizing
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9739
- Zoro #
- G624207516
- UPC #
- -
- Country of Origin
- Malaysia
- Application
- Petrochemical Refining Material Handling Degreasing Chemical Handling Plating Galvanizing
- Color
- Black
Dimensions
- Glove Size
- L
Description
Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils, Straight cuff adds additional length to protect the forearm from liquid run-off , Flock lining provides increased comfort and ease of donning, Raised Diamond pattern for an enhanced grip, Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.