Shop ASSURANCE
See all product information
Create Account
Nitrile Coated Glove with Interlock Liner and Rough Grip, 26"
- Mfr # NK803ES/8
- Zoro # G624208445
product price:Â
$
33.79
/pr
Sold in multiples of 6Â prs for
$202.74
Key Features
Color
Blue
Glove Materials
Interlock
Glove Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NK803ES/8
- Zoro #
- G624208445
- UPC #
- 821812012896
- Country of Origin
- Viet Nam
- Color
- Blue
- Glove Materials
- Interlock
Dimensions
- Glove Size
- 8
Description
Hand portion is treated with an anti-bacterial and anti-mildew agent, Roughed Nitrile for increased grip on oily, wet or dry objects, Interlock liner gives glove added strength for resistance to cuts, snags, abrasions and punctures while adding comfort to wearer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.