Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
360-66710G
Zoro #
G2863515
UPC #
-
Country of Origin
China
Dimensions
Bandwidth (MHz)
4
Cable Length (Ft.)
10
Overall Length (In.)
25
Antenna Length (In.)
25
Details
Item
Antenna Kit
Includes
Antenna, Magnet Mount And Hex Key
Type
Pretuned Whip
Cable Type
RG58AU
Finish
Stainless steel
Frequency (MHz)
26 to 30
Power Rating (Watts)
25
Number of Bands
1
Radiation Pattern
Omnidirectional
Material
Stainless Steel
For Use With
CB Radios
Description
Antenna Kit, Center Load Magnetic Mount, Antenna Length 25 In, Overall Length 25 In, Stainless Steel, Frequency 26 to 30 MHz, Bandwidth 4 MHz, Number of Bands 1, Power Rating 25 Watts, Cable Length 10 Ft, Cable Type RG58AU, Radiation Pattern Omni-directional, For Use With CB Radios, Includes Antenna, Magnet Mount & Hex Key
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.