
Raised Curb Marker, CM-1, Amber, 3-7/16 in Length, 2-1/4 in Width, 3/4 in Height, Amber
Mfr # CM-1A
Zoro # G214546650
product price:Â $2.45
/ea
Sold in multiples of 25 for $61.25
Key Features
Color
Amber
Length
3-7/16 in
Width
2-1/4 in
Height
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-1A
Zoro #
G214546650
UPC #
-
Country of Origin
United States
Dimensions
Length
3-7/16 in
Width
2-1/4 in
Height
3/4 in
Details
Item
Raised Curb Marker,CM-1,Amber
Color
Amber
Description
Raised Curb Marker,CM-1,Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.