Astro Pneumatic
1/4" Drive, 8mm Metric Socket, 6 Points
- Zoro #: G5007899
- Mfr #: 7412-05
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/4"
- Socket Type: Flex
- SAE or Metric: Metric
- Number of Points: 6
- Size: 8mm
- Tether Ready: No
- Product Type: Socket,8mm,Flex
- Package Quantity: 1
$4.89
Must order in multiples of 2
Subtotal: $9.78
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ASTRO PNEUMATIC SKT 4PC UV GLOWING 10MM 1/4 & 3/8" DEEP AO410
- ASTRO PNEUMATIC 1/2" Drive, 7/8" SAE Socket, 12 Points 7870-78
- ASTRO PNEUMATIC Astro Pneumatic Tool AO410 0.25 & 0.37 in. Drive UV Glowing 10 mm Sockets AO410
- ASTRO PNEUMATIC SKT SM DUAL AO7871-09
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- AO7801-06
- ASTRO PNEUMATIC Astro Pneumatic AST-9012 0.12 In. Stubby Double Ended Drill Bits; 12-Pk. AST-9012
- ASTRO PNEUMATIC 1/2" Drive, 19mm Metric Socket, 12 Points 7870-19
- ASTRO PNEUMATIC SKT SWIVEL 15MM AO7412-12
- ASTRO PNEUMATIC SKT 1/2" 22MM LUG NUT F/7835 KIT AO787022
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/8" DEEP IM GP4036D
- GEARWRENCH 3/8" Drive, 9mm Metric Socket, 6 Points 80377
- Astro Pneumatic Sockets