Shop ASTRO PNEUMATIC
Create Account
ACA-807-25 0.25 in. Mini Palm Ratchet
- Mfr # ACA-807-25
- Zoro # G603976075
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACA-807-25
- Zoro #
- G603976075
- UPC #
- 722470347026
- Country of Origin
- China
Description
Characteristics. Ultra compact and lightweight. Ideal tool for confined work areas, such as under work dashboard. Ergonomically designed blue composite body. Free speed - 240 RPM.
Features- Ideal tool for confined work areas 44 as under work dashboard
- Ultra compact and lightweight
- Ergonomic design, blue color composite body
- Speed 240 rpm
- Size: 0.25"
- Weight: 1.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov