C RIVETER SGL CYL LESS YOK
- Mfr # SZEA3000
- Zoro # G424296673
product price:Â
$
2,754.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Includes
Tool Only
Hose Size - Minimum
3/8 in
Repairable
Yes
Overall Height
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZEA3000
- Zoro #
- G424296673
- UPC #
- 781150233479
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Height
- 8 1/2 in
- Overall Width
- 2 3/4 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 1/2 in
- Stroke Length
- 9/16 in
Details
- Item
- Air C-Riveter
- Air Inlet Type
- NPT
- Includes
- Tool Only
- Repairable
- Yes
- Includes Mandrel Collection
- No
- Standards
- CE
- Housing Material
- Aluminum
- Pulling Force
- 3,000 lbf
- Air Pressure - Minimum
- 90 psi
- Air Inlet Gender
- Female
- Tool Weight
- 3.5 lb
- Air Pressure - Maximum
- 90 psig
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Features
- CR-1 - Single Cylinder, Safety Throttle
- Power Source
- Air-Powered
- Tool Life
- Long Lasting
- Material
- Steel
- Exhaust Location
- Side
Description
Air C-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 3,000 lbf, Stroke Length 9/16 in, Nose Length Not Applicable, Overall Length 8 1/2 in, Overall Height 8 1/2 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 3.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.