Shop SIOUX TOOLS
See all product information
Create Account
TRIM SAW 12K RPM 4"
- Mfr # STS10A124
- Zoro # G024296394
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psig
Tool Weight
3.3 lb
Air Inlet Type
NPT
Air Consumption
35 scfm
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STS10A124
- Zoro #
- G024296394
- UPC #
- 781150512727
- Country of Origin
- United States
- Item
- Air Circular Saw
- Air Pressure
- 90 psig
- Tool Weight
- 3.3 lb
- Air Inlet Type
- NPT
- Air Consumption
- 35 scfm
- Power Source
- Air-Powered
- Features
- Cut Guide, Rotatable Guard, Vacuum Ready
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 9 1/2 in
Description
TRIM SAW 12K RPM 4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.