Shop ASTRO PNEUMATIC
Create Account
Angle Head Sander, 7 in, 4500 rpm, 11 cfm, 90 to 120 psi, Straight Handle
- Mfr # 245S
- Zoro # G522769949
product price:Â
$
246.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 245S
- Zoro #
- G522769949
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
The Astro Tools 245S 7 in Angle Head Sander - 4, 500rpm is ideal for both light and heavy applications. It comes equipped with an automatic throttle release and is ball bearing constructed for a longer life. This item also includes a dead handle and spindle wrench. Ideal for both light and heavy applications Automatic throttle release Ball bearing construction for longer life Dead handle and spindle wrench included Pad Size: 7 in Free Speed: 4500rpm Overall Length: 14-3/4 in (375mm) Net Weight: 6-1/2 lbs. (2.9kg) Spindle Thread Size: 5/8 in-11 Air Inlet Thread NPT: 1/4 in Air Hose I. D. Size: 3/8 in (10mm) Avg. Air Consumption: 11cfm Air Pressure: 90-120psi (6.21-8.28bar) Horse Power: 1HP