AST-3027 12V 3 in. Mini Cordless Pistol Polisher with 2 Batteries

  • Mfr # AST-3027
  • Zoro # G504057613
product price: 
$
102.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AST-3027
Zoro #
G504057613
UPC #
745227071326
Country of Origin
China

Description

High/Low power settings for 0-2"00RPM/0-8300RPM perfect for small trim, door sills, grills, headlight restoration and more pad, foam polishing pad, foam compounding pad, and wool pad included.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Mini Cordless Pistol Polisher with 2 Batteries
  • Lightweight Pistol Style 3
  • Polisher with 2"position side handle and ergonomic comfort grip
  • Includes 2"Lithium-Ion batteries, charge level indicator on polisher and wall charger for minimal down time
  • Drive style: Spindle Thread Size - 5/16" x 2"T speed: Low 0-2"00/RPM (Polishing speed)
  • High 0-8300/RPM (High speed polishing or sanding)
  • Rechargeable battery: 12"volt/1.5 Ah Lithium-ion charger voltage rating: AC 100-2"0V 50-6" Hz output: 13.5v@0.4Amps
  • Charge time: 3-4 hours
Specifications
  • Volt: 12V
  • Size: 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews