Shop ASTRO PNEUMATIC
Create Account
AST-557003 500 lb Capacity Portable Work Stand
- Mfr # AST-557003
- Zoro # G004057724
product price:Â
$
84.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST-557003
- Zoro #
- G004057724
- UPC #
- 747925285982
- Country of Origin
- China
Description
Features
- Lightweight work bench with capacity of 500lbs.
- Steel tubing construction with 0.5 in. foam padded top
- Great for working on doors, fenders, hoods and bumpers.
- Adjustable height of 33 in. to 40 in. tall
- Position: Maximum: 12 D x 40 H x 40 W in., Minimum: 24 D x 33 H x 40 W in.
- Tubing diameter is 1in. (28 mm.)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.