Shop ASTRO PNEUMATIC
Create Account
AST-557010 Extra Heavy Duty Portable Work Stand
- Mfr # AST-557010
- Zoro # G804150977
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST-557010
- Zoro #
- G804150977
- UPC #
- 747925285999
- Country of Origin
- China
Description
Features
- Heavy Duty work bench with capacity of 500lbs.
- Steel tubing construction with 0.5 in. foam padded top
- Great for working on doors, fenders, hoods and bumpers
- Adjustable height of 33 to 45 in.tall
- Weight - 16 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.