Shop LEGRAND
See all product information
Create Account
Duplex USB
- Mfr # AL241FPD-D
- Zoro # G623956248
product price:Â
$
45.59
/ea
Key Features
Color
Silver
For Use With
4-Gang Lab Bench Table Box
Material
Aluminum
Width
2 1/2 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL241FPD-D
- Zoro #
- G623956248
- UPC #
- 786776178319
- Country of Origin
- United States
- Item
- Duplex USB
- Color
- Silver
- For Use With
- 4-Gang Lab Bench Table Box
- Material
- Aluminum
- Standards
- cULus File No. E2961 Guide QCIT, RoHS
- Includes
- Duplex Faceplate, Required Mounting Hardware
- Shell Material
- Aluminum
- Wire Color
- Silver
- Product Type
- Mounting Accessories
- Compatible Product Type
- 4-Gang Lab Bench Table Box
- Traction Material
- Aluminum
Dimensions
- Width
- 2 1/2 in
- Length
- 9 in
Description
Duplex USB, Silver, For Use With 4-Gang Lab Bench Table Box, Length 9 in, Width 2 1/2 in, Material Aluminum, Includes Duplex Faceplate, Required Mounting Hardware, Standards cULus File No. E2961 Guide QCIT, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.