Shop TENNSCO

ShelfRiser, Steel, Gry, 72"W

  • Mfr # REI-1072-WK-1
  • Zoro # G0152881

product price: 
$
304.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Workbenches
Color
Gray
Width
72 in
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REI-1072-WK-1
Zoro #
G0152881
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Height
12 in
Depth
10 in
Overall Width
72 in
Overall Fixed Height
12 in
Overall Depth
10 in
Height Adjustability
Fixed Height
For Top Width
72 in
For Work Station Width
72 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Included And Installed

Details

For Use With
Workbenches
Item
Shelf Riser
Color
Gray
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembly
Unassembled
Finish
Powder Coated
Material
Steel
Load Capacity
350 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Includes
End Supports
Mount Type
Bolts, Nuts
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Included And Installed
Frame Material
Steel
Number of Shelves
1
ESD Safe
Yes
Frame Material Finish
Powder Coated
Top Material
Steel
Includes Mounting Hardware
Yes
Metal Material Gauge
16 ga
Number of Outlets
4
Overall Load Capacity
350 lb
Weight
34 lb
Number of Knockouts
4
Outlet Type
Three Prong
Riser Type
Electrical Riser
Product Type
Riser
Compatible with Manufacturer Part Number
Compatible with Series
WB, WBA, WBAT
Compatible Brand
Tennsco
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Electronic Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Carbon Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 10 in, Overall Fixed Height 12 in, Overall Load Capacity 350 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.