Shop BOSTITCH

Staple Gun, 1/4 in, Male, NPT, Magnesium

  • Mfr # SX1838K
  • Zoro # G2271105

product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Low Nail Lockout Prevents Dry Firing
Includes
1/4 in Air Fitting, Carrying Case, Finish Stapler
Firing Mode
Combination
Tool Weight
3 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SX1838K
Zoro #
G2271105
UPC #
-
Country of Origin
China
Item
Staple Gun
Air Inlet
1/4 in NPT
Features
Low Nail Lockout Prevents Dry Firing
Includes
1/4 in Air Fitting, Carrying Case, Finish Stapler
Firing Mode
Combination
Tool Weight
3 lb
CFM per Shot
0.047
Exhaust
Rear
Gauge
18 ga
Magazine Capacity
100
Crown
7/32 in
For Use With
MFR No. SX50351G
Pressure Range
70 to 120 psi
Color
Yellow
Housing Material
Magnesium
Tip
Nonmarring
Collation Type
Adhesive
Fastener Type
Finishing
Duty Rating
Industrial Duty
For Staple Type
Crowned
Air Consumption
2.83 cfm
Staple Capacity
100
For Staple Gauge
18 ga
Power Source
Air-Powered
Air Pressure
120 psi
Min. Air Pressure
70 psi
Exhaust Location
Rear
Standards
ANSI
Max. Air Pressure
120 psi
Air Inlet Type
NPT
Air Pressure - Minimum
70 psi
Compatible Product Type
MFR No. SX50351G
Air Pressure - Maximum
120 psi
Tip Type
Nonmarring
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Width
2 3/4 in
Length
9 1/4 in
Leg Length
1/2 to 1-1/2 in
Height
9 1/2 in
Depth Control
Yes
Overall Length
9 1/4 in
For Staple Leg Length
1/2 in to 1-1/2 in
Overall Height
9 1/2 in
Min. Hose Size
1/4 in
For Staple Width
1/4 in
Overall Width
2 3/4 in
Hose Size - Minimum
1/4 in
For Staple Leg Length - Minimum
1/2 in
For Staple Leg Length - Maximum
1 1/2 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
9 1/4 in
Fits Chest Size
Low Nail Lockout Prevents Dry Firing

Description

Staple Gun, Air-Powered, Air Consumption 2.83 cfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand BOSTITCH, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Fastener Type Finishing, For Staple Leg Length 1/2 in to 1-1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, For Staple Gauge 18 ga, Staple Capacity 100, Duty Rating Industrial Duty, Housing Material Magnesium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.