Shop ASTRO PNEUMATIC
Create Account
AST-8330 Heavy-Duty Plastic Utitlity Cart
- Mfr # AST-8330
- Zoro # G604006504
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST-8330
- Zoro #
- G604006504
- UPC #
- 745227001194
- Country of Origin
- China
Description
Features
- For shop, office, warehouse or medical facility use
- Has two hand holes on each side
- Cart can be pushed or pulled from either side
- Trays are 3-1/2 in. deep and can hold up to 300 lbs.
- 4 in. heavy-duty swivel casters
- Tread will not mark floors
- Size - 16 W x L 30 x 31 H in.
- Heavy Duty - Plastic Utitlity Cart2 shelf
- Case Quantity - 1
- Weight - 21.000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.