Shop ASTRO PNEUMATIC
Create Account
AST1221 Die Grinder Kit and 8 Piece Rotary Burr Set
- Mfr # AST1221
- Zoro # G704057543
product price:Â
$
284.99
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
- AST1221
- Zoro #
- G704057543
- UPC #
- 745227014958
- Country of Origin
- China
Description
8 piece burr set includes sizes: SA-5: Cylindrical shape 1/2" x 1"; SA-3: Cylindrical shape 3/8" x 3/4"; SC-3: Cylindrical radius end 3/8" x 3/4"; SC-1: Cylindrical radius end 1/4" x 5/8"; SD-1: Ball Shape 1/4"; SD-3: Ball Shape 3/8"; SF-3: Tree shaped radius end 3/8" x 3/4"; SF-5: Tree Shaped radius end 1/2" x 1".
Blue Composite body 1/4" Angle Die Grinder, front exhaust.
Blue Composite body 1/4" Mini Die Grinder, front exhaust.
8 piece double cut carbide rotary burr set, 1/4" shank.
Grinders have composite handles that reduce vibration; with rib texture that provides a firm grip.
Grinders have lever throttle for feathering control and built in regulators.