EuroPro High Efficiency High Transfer HVLP Spray Gun, 1.3 mm Nozzle, 600 mL

  • Mfr # EUROHE103

  • Zoro # G422769933


product price:  $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EUROHE103
Zoro #
G422769933
UPC #
-
Country of Origin
Taiwan, Province of China

Description

EuroPro High Efficiency/High Transfer Spray Gun with 1.3mm Nozzle & Plastic Cup DURABLE & LIGHTWEIGHT, Forged body provides longer tool life, Anodized body for corrosion protection, Slick finish for faster & easier cleaning, Internal coated passages, Stainless steel needle and fluid tip, Lightweight: 325 grams (0.7 Lbs) HIGH EFFICIENCY, Unique pattern designed for great coverage, optimal overlapping, Low overspray (bounce back), Great transfer efficiency, Superior atomization, Innovative High Efficiency (HE) advanced technology QUICK THREAD TECHNOLOGY, 1 Turn to lock/unlock the air cap, 3 Turns to lock/unlock the fluid tip, Wide threads for easy cleaning, M16*P1.5 female thread fluid joint, Compatible with most traditional and disposable cup systems SMOOTH OPERATION, Soft trigger pull to reduce fatigue, Precise lubricated adjustment knobs for better control, Innovative CNC machining to avoid the need for gaskets behind the fluid tip Nozzle Size: 1.3mm Cup Capacity: 600ml Operation Pressure: 29psi Weight: 0.7 lbs. (325g) Gun Dimensions W x H: 7 in x 5-34 in (175mm x 145mm) Avg. Air Consumption: 10.5 - 12.5cfm Air Inlet Thread NPT: 1⁄4” Required Compressor: 3 - 5hp Max. Pattern at 6 in to 8 in Distance: 11 in - 13 in (280-330mm) Air Hose I. D. Size: 6 - 8mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.