Heavy Duty Hub Drum and Rotor Puller Kit
- Mfr # 78830
- Zoro # G422769902
product price:Â
$
255.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78830
- Zoro #
- G422769902
- UPC #
- -
- Country of Origin
- China
Description
The Astro Tools 78830 Heavy Duty Drum and Rotor Puller Kit is used with a 1-1/4 in socket and 1-1/4 in or 32mm wrench to remove hubs, drums and brake rotors. This tools durable forged design is made from the same alloy as Astros famous ball joint press. Includes: Long 7/8 in thread 1 1/4 in drive, Grade 8 Drive Bolt, Forged T-Bar, Forged Hub Puller Arms, Forged Drum/Rotor Puller Arms, Long and short hex nuts, Small, Medium and Large Hub Adapters, Hardened Washers. Use with impact wrench to remove hubs, drums and brake rotors (discs) Durable forged design, made from same alloy used on Astros famous ball joint presses Use with 1-1/4 in socket and 1-1/4 in or 32mm wrench Drum & Rotor pulling arms include raised stops for use with ratchet straps (not included) for especially difficult applications Includes three different hub adapters to fit all types of hub sizes Includes: Long 7/8 in thread 1-1/4 in drive Grade 8 Drive Bolt Forged T-Bar Forged Hub Puller Arms Forged Drum/Rotor Puller Arms Long and short hex nuts Small, Medium and Large Hub Adapters Hardened Washers Hub pulling arms: 7.25 in long Rotor pulling arms: 9.6 in Cross bar: 15.9 in Tool: 14 in spread (max rotor/drum diameter) 5-1/8 in depth of reach
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.