Shop MILTON
See all product information
Create Account
Tire inflator pressure gauge
- Mfr # S-580EKIT
- Zoro # G7267834
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Weight
2.65
Overall Length
11.5
Overall Width
5
Overall Height
3.6
Pressure Increments
0.5 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-580EKIT
- Zoro #
- G7267834
- UPC #
- 030937324276
- Country of Origin
- United States
- Item
- Tire Pressure Gauge
- Weight
- 2.65
- Pressure Increments
- 0.5 psi
- Gauge Type
- Digital
- Minimum Operating Air Pressure
- 10 psi
- Maximum Operating Temperature
- 158 Degrees F
- Shell Material
- Aluminum, Rubber Hose
- Minimum Operating Temperature
- 5 Degrees F
- Includes
- (2x) AAA Batteries, 4 various Air Chucks with a rubber hose (Ball foot, Dual head, Dual head straight foot, and easy clip-on air chucks), Built-in LED flashlight, Deflator Button, Milton(R) M-Style(R) 727 Plug, valve Cap Holder
- Product Type
- Tire Pressure Gauge
- Maximum Operating Air Pressure
- 160 psi
- Features
- Digital Tire Inflator Kit 5 pc
- Material
- Aluminum, Rubber Hose
Dimensions
- Overall Length
- 11.5
- Overall Width
- 5
- Overall Height
- 3.6
- Fits Chest Size
- Digital Tire Inflator Kit 5 pc
Description
Tire Pressure Gauge, Product Type Tire Pressure Gauge, Includes (2x) AAA Batteries, 4 various Air Chucks with a rubber hose (Ball foot, Dual head, Dual head straight foot, and easy clip-on air chucks), Built-in LED flashlight, Deflator Button, Milton(R) M-Style(R) 727 Plug, valve Cap Holder, Maximum Operating Air Pressure 160 psi, Pressure Increments 0.5 psi, Material Aluminum, Rubber Hose, Minimum Operating Air Pressure 10 psi, Features Digital Tire Inflator Kit 5 pc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.