Zoro Homepage

Industrial Heat Gun

  • Mfr # 9426

  • Zoro # G5029510


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
Temperature Range
1,000 Degrees to 1,100 Degrees F
Air Volume
23 cfm
Heating Element Material
Coiled Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9426
Zoro #
G5029510
UPC #
745227019618
Country of Origin
China

Details

Item
Heat Gun
Power Source
Corded
Voltage
120V AC
Temperature Range
1,000 Degrees to 1,100 Degrees F
Air Volume
23 cfm
Heating Element Material
Coiled Wire
Application
Removing Decals and Stripes, Shrinking Wire Wrap, Stripping Paint
Tool Type
Heat Gun
Current
13 A
Maximum Air Flow
23 cfm
Maximum Temperature
1,100 Degrees F
Temperature Lock
Yes
Minimum Temperature
1,000 Degrees F
Features
Air Intake Vent, Cool Air Setting for Cooling Tool and for No-heat Applications that Adds Versatility, Three Position Non-slip Steel Base, Three Setting Power Switch
Kit Contents
(1) Bare Tool
Tool Weight
4.7 lb

Description

Heat Gun, Voltage 120V AC, Maximum Temperature 1,100 Degrees F, Minimum Temperature 1,000 Degrees F, Temperature Range 1,000 Degrees to 1,100 Degrees F, Current 13 A, Kit Contents (1) Bare Tool, Tool Brand Astro Pneumatic, Air Volume 23 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.